Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ambiate

Model # :WBB3167041

MPN #: AL10013P3

Ambiate Santo Pendant Light Fixture, E26 Base, 40W, Black/Gold

Product Description
Ambiate Santo 3-Light Pendant Fixture delight in the fluid and symmetrical design of this contemporary pendant light. Soft, even illumination from 3-lights adds to the geometric appeal of its three-dimensional form. Three angle adjustable arms meet at a center sphere, allowing you to create a custom display that's as distinctive as it is harmonious. Whether your style is rustic or industrial, these geometric pendants will add a uniquely chic edge to your space

Features:
  • Modern Pendant Fixture: Three Light Modern Cluster Pendant Fixture containing a matte finish with gold accents, adjustable arms and sockets, and three glass shades that are beautiful enough to create a stunning look in any part of your home. This lamp is perfect for the dining room, living spaces, entryways or above any corner coffee table that you would like to make a statement
  • Unique Design: A unique design and modern chrome finish combine to create a very special light. This light features elegant and fully adjustable arms, with curved shaped metal shades. Adjust the three arms of the light independently to direct the light exactly where you need it
  • Finish: Plated Gold with Black painted canopy
  • Adjustable Brush Gold Shades with Gold Down Rods
  • Dimmable
  • Material: Metal
  • 3 x E26 Medium base 60W Max
  • IP20 Rated
  • ETL Listed


PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-13/16 in
Width14-13/16 in
Height44 in
Number of LED Bulbs3 lbs

Product Details

TypePendant Light Fixture
Lamp IncludedNo
ColorYellow
Mounting LocationPendant
Wattage40 W
Voltage120 V
MaterialMetal
Package Quantity1
Manufacturers Part NumberAL10013P3
Base TypeE26
ShapeCylindrical
BrandAmbiate

Warranty

Warranty3 yr

Compliance & Certifications

CertificationsETL Listed