Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
3M

Model # :WB795250

MPN #: 7000029639

3M™ Organic Vapor Cartridge/Filter 60921, P100, 2/PK

Product Description
COMBINATION CARTRIDGES
WITH P100 PARTICULATE FILTER

The particulate filter is permanently attached to the cartridge for an easy one-step assembly. The design is unique for enhanced comfort and visibility.
2 Cartridges per package.
Organic Vapor/P100
For most paint applications.
PRICE
$40.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredNo
TypeCombination Cartridge
ColorGray/Red
ResistanceOil & Non-Oil Based Particles
For Use With6000,7000 Series Half, Full Facepiece Respirators, FF-400 Series
Respirator Cartridge TypeAir Purifying Respirator Cartridge, Filter
Style60921
Cartridge Approved ForP100,OV
Nuisance Odor RemovalOrganic Vapors
MaterialPlastic
DescriptionOV Cartridge, Filter
Package Quantity2
Manufacturers Part Number7000029639
Respirator Connection TypeBayonet
Brand3M

Compliance & Certifications

CertificationsNIOSH Approved