Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB2282641

MPN #: 816662

MSA Comfo® Respirator Filter, N95, 10/Pack, 816662

Product Description
Crafted to provide a high level of protection, our easy-to-install Comfo Respirator Cartridges guard against a wide variety of contaminants. Our filter cartridges protect against dusts, particles, and mists, while our chemical cartridges protect against gases and vapors.

Features:

  • Easy-to-install respirator cartridges protect against myriad contaminants
  • Cartridges thread directly to receptacles on twin-cartridge respirators


PRICE
$44.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFilter
Cartridge Approved ForN95
Package Quantity10/Pack
DescriptionN95 Filter
ColorBlack
SeriesComfo®
Manufacturers Part Number816662
Respirator Connection TypeThreaded
For Use WithComfo® and Ultra Twin Respirators
BrandMSA Safety
Respirator Cartridge TypeAir Purifying Respirator Filter

Compliance & Certifications

CertificationsNIOSH Approved