Features:
- Easy-to-install respirator cartridges protect against myriad contaminants
- Cartridges thread directly to receptacles on twin-cartridge respirators
- Complete range compatible with all MSA Advantage facepieces
Product Details
| Type | Chemical Cartridge |
| Cartridge Approved For | CD,CL,HC,OV,SD |
| Package Quantity | 10/Pack |
| Description | Organic Vapor/Acid Gas Cartridge |
| Color | Yellow |
| Series | Comfo® |
| Manufacturers Part Number | 464046 |
| Respirator Connection Type | Threaded |
| For Use With | Comfo® and Ultra Twin Respirators |
| Brand | MSA Safety |
| Respirator Cartridge Type | Air Purifying Respirator Cartridge |
Compliance & Certifications
| Certifications | NIOSH Approved |