Built in Murphy, NC Power - Range of power offerings to service customer needs Durability - Design focus: robust impact mechanism Power/Weight - Built upon power with a focus on weight reduction Ergonomics - Implement principles associated with grip biomechanics, anthropometry, and muscle physiology Handle: Composite Nose Material: Forged 7075 Aluminum Frame: Machined Dogs: Cold Forged Steel Trigger: Hard (Composite)
This is a genuine Dirt Devil upright vacuum belt. It fits vacuums that use a Style 4 or Style 5 belt. This is a flat belt which is used to transfer motion from the drive shaft to the brushroll. Th brushroll spins inside the suction nozzle in order to agitate the fibers of carpet or upholstery. This loosens dirt for a thorough clean. Note that the old belt may seem larger then the replacement belt because they get stretched out over time. One belt is included per package. For Use With: Jet JSM-403 1/2-inch Square Drive Impact Wrench
The all new W7152 is the most powerful ½" cordless impact wrench in its class. Delivering 2,040 Nm of nut-busting torque and utilizing the IQV® Intelligent Control System, the W7152 can go from MAX torque to "hand tight" in no time. Features: POWER: Powerful brushless motor and impact mechanism are finely tuned for best in class power-to-weight ratio CONTROL: Includes the IQV® Power Control System with 4 modes: Full Power, Half Power, Wrench Tight, and Hand Tight. From axle nuts to oil pans, flange bolts to pre-torque joints there's no need to switch tools DURABLE: Patented steel ...
Refined design twin hammer and biased motor provide high torque. Low weight composite housing. Ergonomic trigger design with feather control. Push Button forward/reverse for instant change in direction. Titanium finish hammer case. Ring retainer on anvil