Tray Stand Replacement Strap, for metal or Plastic stands, Black, 12/Pk.
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 20 in |
| Width | 1 in |
| Depth | 1 in |
| Height | 1 in |
Product Details
| Package Quantity | 12 |
| Color | Black |
| Manufacturers Part Number | 3027S-12 |
| Brand | Gaychrome |
Related Products
The K1 Series Mid-Sole Original ice cleat is a one-size-fits-all solution that prevents slips and falls when working in hazardous winter conditions. The ice-penetrating industrial-quality tungsten carbide spikes provide vital traction when you need it most and can be easily rotated to allow driving, climbing, or when transitioning indoors. Available with either a black or hi-viz adjustable strap, the comfortable and durable design is made for all-day use and is ideal for industrial work boots with a defined heel.
The K1 Slim ice cleat is a one-size-fits-all solution that prevents slips and falls when working indoors or outdoors. Designed for flat-soled footwear like sneakers and safety shoes, the K1-Slim provides 2 different types of traction. For indoor use, the specially formulated rubber sole is made with a non-spiked anti-slip material to maximize traction on slippery or wet surfaces. When transitioning outdoors, the rotatable design allows use of the industrial-quality tungsten carbide spikes that will firmly penetrate ice and snow. Choose from a black or special hi-viz adjustable strap.
The NOCO® 48-Inch Battery Box Strap Kit features woven polypropylene construction that is resistant to acid, saltwater, oil and gasoline. This kit includes stainless steel hardware for mounting inside your vehicle. The car battery accessory helps make quick work of battery replacement and securing to keep your car, truck or van running well. A useful accessory for any mechanic's tool kit, the strap comes with the required hardware for a ready installation.
✓ Securely fits Global Industrial™ Column Protectors with an 8", 10", or 12" opening ✓ Made from nylon for strong tensile strength & elasticity ✓ Hook & loop closure for a secure fit and easy installation Replace worn straps on column protectors with the Global Industrial™ Column Protector Strap. Made from nylon for strength and elasticity, these straps feature a hook and loop to securely fit around column protectors with an 8'', 10'', or 12'' opening. Designed to resist abrasions and not wear as quickly Straps tightly secure the protector to the ...
Squids 3136 Barcode Scanner Adaptor Straps (10-Pack) are designed for use with the Squids 3135 Barcode Scanner Belt + Hook to keep barcode scanners secure and accessible. The two loop attachments on the strap connect to small captive holes built into barcode scanners, enabling scanners to hang comfortably on the belt hook when not in use. When used without the Scanner Belt + Hook, the adaptor strap makes for a convenient carrying handle. These replacement adaptor straps enable quick interchange for those who frequently use multiple cordless scanners while others are recharging, ...