If you're tired of your badge reel breaking, try KEY-BAK's Retract-A-Badge with Carabiner and clip. It's a budget-conscious choice that looks attractive and lasts longer than most imports. The Carabiner style attachment easily attached to belt loops and bag straps. A belt clip is added for increased versatility.
KEY-BAK RETRACT-A-BADGE ID Carabiner and Belt Clip 5-Pack Retractable Key Reel with 36" Cord
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.50
12
12
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.3 lbs |
Product Details
| Assembly Required | No |
| Type | Retractable Key Reel with 36" Cord |
| Color | Black |
| Series | RETRACT-A-BADGE |
| Manufacturers Part Number | 0200-761 |
| Retraction Force | 2 Oz. |
| Brand | Key-Bak |
Warranty
| Warranty | Lifetime Service Policy |