The KEY-BAK #500 Premium Quick Release is a quality import keyring designed by the makers of the original retractable key reel. Constructed from high-quality, chrome-plated zinc, the #500 is a reliable, quick-release key holder. Included are two chrome-plated split rings for versatility and organization, allowing for separate sets of keys for home and business or to share. KEY-BAK's line of accessories can hold keys, tools, flash drives, or anything else you want to keep by your side. The KEY-BAK #500 Premium Quick Release is a quality import key holder designed by the makers of the original retractable key reel. Constructed from high-quality chrome-plated zinc, the KEY-BAK #500 is the most reliable quick-release key holder on the market. Included are two chrome-plated split rings allowing for separate sets of keys for home, car, or business. The KEY-BAK Accessory Series is a line of products designed to hold keys, tools, or anything else you want to keep by your side.
KEY-BAK #500 Premium Quick Release Pull Apart Key Accessory with 2 Split Rings
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Assembly Required | No |
| Type | Quick Release Pull Apart Key Accessory with 2 Split Rings |
| Color | Gray |
| Manufacturers Part Number | 0500-001 |
| Brand | Key-Bak |
Warranty
| Warranty | Lifetime Service Policy |
Related Products
Using the Industrial Series Tool Retractors in your shop or tool room helps keep specialized tools in place, reducing the amount of time spent searching and increasing the amount of time you can spend working. The KEY-BAK #7LSC Retractable Industrial Reel is Made in the USA with globally sourced materials and engineered for a lifetime of use. Built with the best quality stainless steel spring, rest assured that you are buying the most reliable reel manufactured in the world. The textured-chrome plated steel case is as strong as it is attractive, this 2-Inch diameter pocket watch sized ...
The SECURIT Heavy Duty Carabiner Retractable key chain conveniently attaches to almost anything, making this one of the most widely used retractable keychains on the market. Proudly made in the USA with globally sourced materials by the company that invented the personal retractor in 1948 and backed by our Lifetime Service Policy. The SECURIT has a strong molded black polycarbonate case and a retractable 48" cord made with DuPont™ Kevlar ® fiber cord. Attach your keys or small tools to the zinc plated split ring and secure the carabiner to your belt clip, work belt or backpack. When you ...
The original MINI-BAK® SERIES of small retractors are ideal to keep keys, ID badges, and access fobs handy and ready for everyday use. The MINI-BAK® is tested to last up to 10X longer than competitors and is the standard of excellence in small retractors. Features a 1" imprint area. Standard Nylon cord has 36" reach and retracts 2oz (approx 3 keys or 3 ID badges). This sku is black with belt clip attachment and ID badge strap end-fitting
Tired of fumbling for your keys or even worse... losing your keys? No more digging through your pockets or purse to get your keys. Grab your keys, use them and let them go. It's that simple. The built-in retractor brings your keys back into place until you need them again. The MID6 key chain was constructed with a tough molded polycarbonate case, stainless steel retraction spring, and a strong retractable cord made with DuPont™ Kevlar ® fiber. Easily attach your keys to your belt loop, belt, purse, or even backpack. You can count on the MID6 retractable carabiner keychain to keep your ...
The 200 Keys Adjustable with Combination Lock, Grey by Barska features a hook-style cabinet that makes key organization easy and convenient. Inside the cabinet, are five rows of color-coded and numbered hooks, each of which are easy to access and to keep track of, thanks to the included key index. The two-sided index chart has ample room to document the keys hook position corresponding lock, and a drop-in plastic sleeve tethered to the hinge inside the safe provides a hands-free reference. The 200 Keys Adjustable with Combination Lock, Grey by Barska has pre-drilled anchor holes and ...