- 8' working length for enhanced user mobility
- Inertial brake system
- 1 Zinc-treated steel snap hook; 1 eye-and-jaw swivel and 1 connecting carabiner
- Steel frame with PVC cover and polyester webbing
FallTech® 8262 8' Web Overhead Retractor, with 1 Snap Hook, 1 Swivel & 1 Connecting Carabiner
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$439.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 lbs |
| Weight | 4 lbs |
| Hook Opening | 7/8 in |
| Lifeline Width | 4 in |
| Lifeline Length | 8 ft |
| Lifeline Diameter | 1-3/4 |
Product Details
| Harness Connection Material | Steel |
| Lifeline Material | Stainless Steel |
| Number of Legs | 1 |
| Color | Blue |
| Mounting Location | Overhead |
| Anchorage Connection | Carabiner |
| Cable Material | Stainless Steel |
| Description | Polyester Web Overhead Retractor |
| Package Quantity | 1 |
| Manufacturers Part Number | 8262 |
| Housing Material | Steel |
| Anchorage Connection Material | Steel |
| Harness Connection | Snap Hook |
| Brand | FallTech |
Compliance & Certifications
| Certifications | OSHA 1926.502 ANSI Z359.1-2007 ASTM F887 |