Sharpie® Retractable Permanent Marker, Ultra Fine, Assorted Ink, 8/Set
Write a Review
|
Questions & Answers (0)
Product Description
Sharpie® Retractable Permanent Marker offers a precise tip for writing and marking, and easy one-handed advancing and retracting. Ink dries quickly. Safety Seal valve design helps prevents marker dry-out and leakage. Permanent on most surfaces. No cap to remove or lose. Ink is certified AP nontoxic. Non-Toxic/Quick-Drying Ink.
PRICE
$26.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pack Size | 8 Pack |
Product Details
| Type | Marker |
| GTIN | 00071641002395 |
| Style | Permanent Marker |
| Point Type | Extra Fine |
| Package Quantity | 8/Pack |
| Description | Retractable Permanent Marker |
| Refillable | No |
| Manufacturers Part Number | SAN1742025 |
| Retractable | Yes |
| Tip Type | Conical |
| Ink Color Family | Assorted - Standard |
| Brand | Sharpie |