Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Shaver Industries

Model # :WBB3197374

MPN #: PATKIT-B

Shaver Industries Rolltect™ Patch Kit For RWS, 4”W x 11-1/2”H, Semi-Blue Pack of 10

Product Description
Rolltect™ Patch Kit - Semi Transparent Blue, 3M Adhesive Backing, Pack of 10pcs (4"W x 11-1/2"H)

Features:
  • Welding Curtain Patch Kit
  • Extend the life of your welding screens with our easy-to-use patch kit
  • Designed for quick repairs to small tears, burns, or wear spots without replacing the entire curtain
  • Includes high-quality flame-retardant PVC patches
  • Compatible with all RollTect™ and Shaver standard welding screens
  • Strong adhesive backing for secure, lasting repair
  • Ideal for on-site fixes and maintenance teams
  • Keep your curtains safe, compliant, and looking sharp with minimal downtime


PRICE
$115.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4
Height11-1/2 ft
Weight0.5 lbs
Thickness14
Fabric Weight per Square Yard13

Product Details

Assembly RequiredNo
TypePatch Kit
ColorBlue
Mounting LocationRolltect Screen
MaterialPVC
Package Quantity10
Manufacturers Part NumberPATKIT-B
BrandShaver Industries

Warranty

Warranty2 yr

Compliance & Certifications

CertificationsFM Approvals Class: 4950, NFPA 701