R&B Wire® Reusable Nylon Hamper Bag with Drawstring, Navy
Write a Review
|
Questions & Answers (0)
Product Description
This durable nylon hamper bag is made from rugged, flame-retardant 200-denier urethane-coated nylon. Double-sewn seams ensure added strength, while a drawstring rim allows for easy closure and transport. Tear-resistant and fully washable, it offers long-lasting performance. Designed to fit all R&B hamper stands. Hamper not included. Made in the USA.
PRICE
$69.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 30 in |
| Height | 40 in |
| Flat Size | 30 x 40 in |
Product Details
| Style | Drawstring |
| Type | Hamper Bag |
| Material | Nylon |
| Package Quantity | 1 |
| Color | Navy |
| Manufacturers Part Number | 640N |
| Brand | R&B Wire |