PeakWorks® Reusable Roof Anchor Bracket
Write a Review
|
Questions & Answers (0)
Product Description
PeakWorks® temporary roof anchor bracket is designed to be part of a personal fall arrest system which includes three primary components; approved full body harness (not included), connector (not included), and anchorage connector. Anchor made of high strength stainless steel and zinc plated D-rings to withstand all weather conditions; Built with a minimum tensile strength of 5,000 lb. (22.2 kN). Designed for use by a single person with a combined weight (clothing, tools, etc.) of no more than 310 lb. Ideal for residential or commercial roofing operations. Hinged D-rings on both ends allow safe use on both sides of roof. Can be bent to the shape of the roof and installed at the peak of the roof, through the sheathing, directing into a truss; Must use 4 screws (not included) on each side. Meets ANSI Z359.18, CSA Z259.15 and OSHA fall protection requirements.
PRICE
$23.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 310 |
| Tensile Strength | 5000 |
Product Details
| Type | Roof Bracket |
| Anchor Material | Stainless Steel |
| Install Type | Reusable |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Description | Roof Anchor Bracket |
| Color | Silver |
| Manufacturers Part Number | V8229104 |
| Brand | PeakWorks |
Compliance & Certifications
| Certifications | ANSI Z359.18, CSA Z259.15, OSHA |