Made with zinc plated steel, the Werner A216400 Bull Ring Anchorage Connector is reusable and designed to be attached to wood structures with a minimum thickness of 3 inches. Quickly install the Bull Ring Anchorage Connector with three (3) 1/4-inch by 3-inch zinc-plated steel hex head lag screws or six (6) 16D 3-inch 8 gauge spiral nails. Meets ANSI Z359.18 and OSHA Standards.
Werner® Bull Ring Anchorage Connector, Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$51.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 |
| Width | 3 in |
| Weight Capacity | 5,000 lbs |
| Weight | 2 lbs |
| Connection Size | 2 |
| Diameter | Hole: 5/16 in (8 mm) Lag, 3/16 in (5 mm) Nail in |
| Tensile Strength | 5000 |
Product Details
| Type | Concrete Anchors |
| Anchor Material | Steel |
| Color | Gold |
| Style | O-Ring |
| Install Type | Reusable |
| Material | Steel |
| Attachment Type | O-Ring |
| Brand | Werner |
Compliance & Certifications
| Certifications | ANSI Z359.18-2017, OSHA 1910 & 1926 |