Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :T9FB2276442

MPN #: 1802200

Buyers Products Tri-Ball Hitch-Solid Shank w/ Black Towing Balls - 1802200

Product Description
The Tri-Ball Hitch with Black Towing Balls from Buyers Products is an all-in-one, time-saving solution to handling different ball sizes and weight requirements. Tow up to 6,000 lb. with the 1-7/8 in. ball; 7,500 lb. with the 2 in. ball; and 10,000 lb. with the 2-5/16 in. ball. The solid shank for 2" receiver tubes is black powder-coated for corrosion resistance.

Features
  • Switch balls with just a turn of the shaft.
  • Corrosion-resistant black powder-coated finish.
  • Ball Capacities: 1-7/8" - 6,000 lb. MGTW, 2" - 7,500 lb. MGTW, 2-5/16" - 10,000 lb. MGTW
  • 2" Solid Shank
  • 5/8" Hitch Pin Hole


PRICE
$65.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length12-6/7 in
Width8-1/2 in
Height5-2/3 in
Weight19.3 lbs
Receiver Size2"
Ball Size1-7/8", 2", 2-5/16"

Product Details

TypeBall Mount Kit
Shank TypeSolid
ColorBlack
For Use WithTowing
StyleTri-Ball
M.G.T.W.6,000/7,500/10,000 Lbs
FinishPowder Coat
MaterialCarbon Steel
Hitch Pin Hole5/8"
DescriptionTri-Ball Hitch-Solid Shank w/ Black Towing Balls
Manufacturers Part Number1802200
Ball MaterialCarbon Steel
BrandBuyers Products