Just Lift® Steel Counter Balanced Reversed Boom Floor Cranes Lift, 550 lb. Capacity, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Just Lift's® JL250 electric mini crane is a compact and ergonomic hydraulic lifting solution designed to handle loads up to 550 lb (250 kg). Its small footprint allows easy operation in narrow aisles and confined spaces, making it highly versatile for a wide range of material-handling applications. Featuring a slewing ring, the crane provides smooth and effortless 270° rotation, improving maneuverability and precision. Designed to streamline lifting and logistics operations, the JL250 helps increase productivity while maintaining high standards of safety, efficiency, and operator comfort.
PRICE
$30,529.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 60-5/16 in |
| Width | 30-11/16 in |
| Height | 89-1/2 in |
| Weight Capacity | 551 lbs |
| Weight | 1499 lbs |
| Boom Height | 125-5/16 in |
| Retracted Weight Capacity | 551 lbs |
| Extended Weight Capacity | 265 lbs |
| Load Wheel Diameter | 7-7/8 in |
| Boom Length | 78 in |
| Steer Wheel Diameter | 4-15/16 in |
Product Details
| Assembly Required | No |
| Wheel Material | Polyurethane |
| Color | Yellow |
| Material | Steel |
| Manufacturers Part Number | JL120.720 |
| Brand | Just Lift |
Warranty
| Warranty | 1 Year yr |