Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Laguna

Model # :WBB3186294

MPN #: MLAREVO 1836-110-150

Laguna REVO 18|36 Belt Drive Lathe, 1-1/2 HP, 110V, Prewired

Product Description
The first feature that will catch your attention is undoubtedly the ergonomic angled control panel made from anodized aluminum. The blue hue of the DRO along with the beautiful knurled control knob fitted with a rubber grip signals this is no ordinary lathe. The bed is made from steel, allowing the cast iron headstock to travel incredibly smoothly. Steel is the preferred material due to its well known longevity & strength. Electronic variable speed is obtained via a VFD that converts 1 phase input to 3 phase output, so even at low settings you will get an incredible amount of torque. The DRO gives you an accurate RPM readout whenever any fine adjustments are made electronically. Changing from high to low settings is made easy by using the quick release handle. The headstock & tailstock lock handles are situated on the back to eliminate any interruptions to your work flow. Ergonomically designed handles use a cam lock resulting in a firm feel with no deflection.

Features:
  • Electrical: 1.5HP, 110 Volt, 60 hz
  • Motor: Induction, 1725 RPM, TEFC
  • VFD: Delta S1 Variable Frequency Drive
  • Poly-Groove Drive Belt With EZ Access
  • Recommended Breaker: 15 Amp
  • Spring Loaded Spindle Lock
  • Maximum Outboard Swing: 32" (w/ Optional 20" Extension Kit Installed)
  • Swing Over Banjo: 13-1/2"
  • Steel Bed: ASTM A36
  • Toolrest Post Size: 1"
  • Bed Gap: 50mm
  • Spindle Taper: MT#2
  • Swing Over Bed: 18"
  • RPM High: 135-3500
  • RPM Low: 50-1300
  • Tailstock Quill: #2 MT
  • Floor To Spindle Center: 41-1/2" with Pads
  • Accepts Vacuum Chuck: Yes
  • Front Bearing: TPI Taiwan 6207LLU
  • Rear Bearing: TPI Taiwan 6205LLU
  • Spindle Index #: 14/36/48 with Lock
  • Distance Between Centers: 36"
  • Headstock Through-Bore: 3/8"
  • Headstock Travel: Full Length
  • Tailstock Through-Bore: 3/8"
  • Tailstock Storage Of Centers
  • Spindle Size: 1-¼" x 8 TPI RH
  • Live Center Threads: 3/4" – 10 UNC
  • Floor To Bed: 32-½" with Pads
  • Floor Space (W x L x H): 60" x 26" x 47"


PRICE
$4,149.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Distance Between Centers36 in
Spindle Bore3/8 in
Swing Over Bed18 in
Max Tool Size1 in
Number of Threads per Inch8 in
Length of Gap1-15/16 in

Product Details

Taper in Tailstock SpindleMT-2
Spindle Mount1-1/4 x 8 TPI
Number of Spindle SpeedsVariable
Style TypeLathe
StyleBelt Drive
Motor Voltage110 V
Range of Spindle Speeds50 - 3,500 rpm
Motor1.5 HP, 110 Volt, Prewired
Phase1 or 3
Manufacturers Part NumberMLAREVO 1836-110-150
PrewiredYes
Motor Horsepower1-1/2 HP
Collet CloserNo
Taper AttachmentYes
BrandLaguna

Warranty

Warranty2 yr