Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Equipto

Model # :WBB1742236

MPN #: 1524X05

Equipto 1524X05 Ship Cross Over, 29" Overall Width, 5 Stairs

Product Description
Ship Cross Over, 29" overall width, 5 stairs. ready made for fast assembly - no cutting or welding. Distributed load capacity of 125 lb. per square foot. Galvanized. Made in USA.

PRICE
$1,695.00

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length75 in
Width29 in
Height54 in
Weight Capacity125 Per Sq. Ft. lbs
Weight289.3 lbs
Thread Width24 in

Product Details

Number of Steps5
MaterialSteel
ColorSilver
Manufacturers Part Number1524X05
BrandEquipto

Warranty

WarrantyLifetime Limited