Easy to operate - provides accurate and repeatable measurements on easy to read scale. Requires only 2 or 3 drops of solution. Simple focus adjustment on prism and lens.
Includes:
- Carrying case
- Calibration screwdriver
Weights & Dimensions
| Length | 7.6 in |
| Width | 1.5 in |
| Height | 1.5 in |
| Weight | 8 |
Product Details
| Description | Portable Salinity Refractometer |
| Manufacturers Part Number | Rf20 |
| Case Included | Yes |
| Brand | Extech |