Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB884065

MPN #: CILT-2-RT

Wiremold Cilt-2-Rt Floor Box Communication Bracket W/Ortronics Bezel - Pkg Qty 5

Product Description
Wiremold CILT-2-RT Floor Box Communication Bracket W/Ortronics Bezel

Features

  • Independent wiring compartments allow capacity for up to six duplex receptacles and/or communication services
  • Triple service boxes
  • Accepts round Evolution™ Series Covers
  • Wide variety of mounting brackets
PRICE
$154.75  Sold in packages of 5 / $30.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

TypeFloor Box
Mounting MethodScrew On
MaterialMetal
DescriptionCommunication Bracket
Manufacturers Part NumberCILT-2-RT
Cable EntryThrough Floor
BrandWiremold