- Hands-free mobile rope grab automatically follows you, revolutionary design is less sensitive to rope variations, for use on 5/8" rope
Rope Grabs, DBI-Sala™ 5000335
Write a Review
|
Questions & Answers (0)
Product Description
RG 5/8" MOBILE
PRICE
$339.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/4 in |
| Width | 8-3/4 in |
| Height | 11-1/4 in |
| Weight Capacity | 900 lbs |
| Weight | 2 lbs |
| Size | One Size |
| Rope Diameter | 5/8 in |
Product Details
| Type | Rope Grab |
| Color | Black |
| Material | Stainless Steel, Thermoplastic |
| Description | Rope Grabs, DBI/SALA 5000335 |
| Manufacturers Part Number | 7100204313 |
| Brand | 3M DBI-SALA |
Compliance & Certifications
| Certifications | Meets or exceeds industry Standards including OSHA and ANSI |