- Self-tracking, Hinged
- for 5/8" Rope
- Coated Steel
- with Secondary Safety Latch
- Self-tracking design provides ease of vertical movement on a rope lifeline
- Hinged body allows simple placement at any point along the vertical lifeline
- Locks onto the rope lifeline at the onset of a fall event
FallTech® 7479 Hinged, Self-Tracking Rope Grab, For 5/8" Rope, with Secondary Safety Latch
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4 in |
| Width | 3 in |
| Weight Capacity | 310 lbs |
| Weight | 1 lbs |
| Rope Diameter | 5/8 in |
Product Details
| Type | Rope Grab |
| Color | Gold |
| For Use With | Fall TechVertical Lifeline Systems |
| Style | Hinged |
| Material | Alloy Steel |
| Description | Hinged Self-Tracking Rope Grab |
| Package Quantity | 1 |
| Manufacturers Part Number | 7479 |
| Brand | FallTech |
Compliance & Certifications
| Certifications | OSHA CFR1926.502, CFR1910.66 / ANSI A10.32?2004 |