Convergent Connectivity Technology P5405WH1S RG11/U 14AWG CMP 1,000 Ft. Spool White
Write a Review
|
Questions & Answers (0)
Product Description
CATV/MATV Plenum RG-11/U Type with Natural Copolymer Jacket. CATV/MATV RG-11/U Type Digital Satellite. Dielectric Core Diameter is 0-1/4 in. (7-1/8 mm.) Nominal
PRICE
$1,699.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight per 1,000 Feet | 68 lbs |
| Gauge/Conductor | 14 AWG Bare Copper ga |
| Nominal Outside Diameter | 0.350 in. (8.890 mm.) Nominal in |
Product Details
| Jacket Type | Plenum Polymer |
| Color | White |
| Manufacturers Part Number | P5405WH1S |
| Stranding | Solid |
| Dielectric Material | Cellular FEP (Teflon) |
| Brand | CCT |