Extech RH25 Heat Index Psychrometer, 0.5, 1
Write a Review
|
Questions & Answers (0)
Product Description
Extech RH25 Heat Index Psychrometer, 0.5, 1
Extech's pocket-sized heat index Psychrometer pen easily monitors heat index during hot humid days to prevent heat stroke during outdoor activities, sporting events or, indoor workplace. Its pen-sized design makes it convenient to fit into your pocket and carry it wherever you go.
Extech's pocket-sized heat index Psychrometer pen easily monitors heat index during hot humid days to prevent heat stroke during outdoor activities, sporting events or, indoor workplace. Its pen-sized design makes it convenient to fit into your pocket and carry it wherever you go.
PRICE
$139.95
2
2
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Probe Length | 0.5 in |
Product Details
| Rechargeable | No |
| Description | Heat Index Psychrometer |
| Manufacturers Part Number | RH25 |
| Case Included | No |
| Data Memory Recall Count | 1 |
| Auto Calibration | No |
| Replaceable Sensor Tips | No |
| Adjustable Sensitivity | No |
| Response Time | 60 |
| Charger Included | No |
| Brand | Extech |