Extech 42512-NIST Dual Laser Infrared Thermometer, 1 Data Memory Recall Count, 0.35lbs. NIST Cert.
Write a Review
|
Questions & Answers (0)
Product Description
Extech 42512-NIST Dual Laser Infrared Thermometer, 1 Data Memory Recall Count, 0.35lbs. NIST Cert.
This dual laser Infrared thermometer identifies the exact measuring spot when the two lasers converge to a single spot at approximately 30 In. from the target. Adjustable emissivity increases measurement accuracy for different surfaces. Adjustable high/low set points with audible alarm alerts you when temperature exceeds the programmed set points. Comes complete with carrying case, battery and NIST Certificate.
This dual laser Infrared thermometer identifies the exact measuring spot when the two lasers converge to a single spot at approximately 30 In. from the target. Adjustable emissivity increases measurement accuracy for different surfaces. Adjustable high/low set points with audible alarm alerts you when temperature exceeds the programmed set points. Comes complete with carrying case, battery and NIST Certificate.
PRICE
$519.00
1
1
Ships in 28 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 |
Product Details
| Battery Type | 9 V |
| Rechargeable | No |
| Description | Dual Laser Infrared Thermometer |
| Manufacturers Part Number | 42512-NIST |
| Case Included | Yes |
| Data Memory Recall Count | 1 |
| Auto Calibration | No |
| Brand | Extech |