Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripplet

Model # :WBB3114791

MPN #: RHT05

Triplett Hygro-Thermometer Pen w/ Dew Point and Wetbulb

Product Description
The Triplett Model RHT05 Hygro-Thermometer Pen measures Air Temperature, Relative Humidity, Wet Bulb, and Dew Point and is ideal for field applications including building inspection, water restoration, greenhouses, warehouses, museums, libraries, offices, and storage areas. It features a dual display that simultaneously displays Humidity and Air Temperature, or Wet Bulb, or Dew Point, °F/°C switchable readout, Min/Max mode for recalling the highest and lowest readings, Data Hold freezes the display for easy viewing, and Auto power off with disable to conserve battery life, and a built-in Humidity calibration procedure using optional calibration solutions. Includes a CR2032 battery. 1 year warranty.

PRICE
$139.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-11/16 in
Height5/8 in

Product Details

Battery TypeCR2032
TypeHygro Thermometer
Power SourceCR2032
Package Quantity1
DescriptionHygro-Thermometer Pen w/ Dew Point and Wetbulb
Manufacturers Part NumberRHT05
Case IncludedNo
BatteriesCR2032
BrandTripplet

Warranty

Warranty1 yr