Extech 42512 Dual Laser Infrared Thermometer, 1 Data Memory Recall Count, 0.36lbs.
Write a Review
|
Questions & Answers (0)
Product Description
Extech 42512 Dual Laser Infrared Thermometer, 1 Data Memory Recall Count, 0.36lbs.
This dual laser Infrared thermometer identifies the exact measuring spot when the two lasers converge to a single spot at approximately 30 In. from the target. Adjustable emissivity increases measurement accuracy for different surfaces. Adjustable high/low set points with audible alarm alerts you when temperature exceeds the programmed set points. Comes complete with carrying case and battery.
This dual laser Infrared thermometer identifies the exact measuring spot when the two lasers converge to a single spot at approximately 30 In. from the target. Adjustable emissivity increases measurement accuracy for different surfaces. Adjustable high/low set points with audible alarm alerts you when temperature exceeds the programmed set points. Comes complete with carrying case and battery.
PRICE
$279.95
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 |
Product Details
| Rechargeable | No |
| Description | Dual Laser Infrared Thermometer |
| Manufacturers Part Number | 42512 |
| Case Included | Yes |
| Data Memory Recall Count | 1 |
| Auto Calibration | No |
| Response Time | 0.15 |
| Brand | Extech |