Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rhino

Model # :WBB973525

MPN #: 18488

Rhino 1/2" White Flexible Nylon Labels - Pkg Qty 5

Product Description
For labeling wires, cables, and non-flat surfaces. Flexible nylon labels conform and stick tightly to wires, cables or any other curved or bumpy surface. Tear-proof material resists damage when pulled through tight spaces or conduits.

PRICE
$154.75  Sold in packages of 5 / $30.95 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11-1/2 ft
Width1/2 in

Product Details

Manufacturers Part Number18488
DescriptionFlexible Nylon Labels
ColorWhite
BrandRhino