Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Hoffman RHJB1412HWPL2LG Raised Hinged Latch Wndw Cvr Encl, 15.32x13.30x8.19, Fiberglass

Hoffman RHJB1412HWPL2LG Raised Hinged Latch Wndw Cvr Encl, 15.32x13.30x8.19, Fiberglass

Item #: WBB1609524

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $413.95

Save $20.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hoffman HJ1210WLG Flat Screw Cvr Encl, 13.30x11.29x5.58, Fiberglass

Hoffman HJ1210WLG Flat Screw Cvr Encl, 13.30x11.29x5.58, Fiberglass

Hoffman HJ1008WLG Flat Screw Cvr Encl, 11.31x9.31x5.43, Fiberglass

Hoffman HJ1008WLG Flat Screw Cvr Encl, 11.31x9.31x5.43, Fiberglass

Hoffman P19RP1UP Panel, Rack Mounting, 1 RU x19.00, Steel/LtGray

Hoffman P19RP1UP Panel, Rack Mounting, 1 RU x19.00, Steel/LtGray

Hoffman AL48 Quick-Release Latch Kit, Fiberglass

Hoffman AL48 Quick-Release Latch Kit, Fiberglass

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Tow-Rax SP14B 14" Aluminum Battery Box, Machine Finish 9" H x 11" W x 14" D

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman A808CH, Continuous Hinge W/Clamps, Type 12, 8.00X8.004.00, Steel/Gray

Hoffman RHJB1412HWPL2LG Raised Hinged Latch Wndw Cvr Encl, 15.32x13.30x8.19, Fiberglass

Enclosures feature a raised, hinged, overlapping cover design that ensures a more-secure seal and offers increased internal space for mounting components. Available with solid and window covers. Latches provide easy access and security.

Features:
  • Compression-molded fiberglass construction
  • Overlapping raised solid- and window-covers
  • Windows are clear polycarbonate
  • Cover fastens with padlockable Type 316 stainless steel latches
  • Type 304 stainless steel piano hinges
  • Integral mounting brackets
  • Enclosures protect equipment and operators from indirect electrical contact

Weights & Dimensions

  • A x B x C 13.62 x 11.62 x 7.24 in
  • Window Size (M x N) 12.00 x 10.00 in
  • Panel Size 12.75 x 10.88 in

Product Details

  • Type 4X
  • Steel Panel A14P12
  • Number of Latches 2
  • Aluminum Panel A14P12AL
  • Brand Hoffman
  • Description Raised Cover With Latches
  • Material Fiberglass
  • Manufacturers Part Number RHJB1412HWPL2LG
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Hoffman RHJB1412HWPL2LG Raised Hinged Latch Wndw Cvr Encl, 15.32x13.30x8.19, Fiberglass

Hoffman RHJB1412HWPL2LG Raised Hinged Latch Wndw Cvr Encl, 15.32x13.30x8.19, Fiberglass

Item #: WBB1609524

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant