- Professional strength in lightweight aluminum
- Offers the durability and ease-of-use
Rigid® 12" Aluminum Straight Pipe Wrench
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$125.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Weight | 2 lbs |
| Size | 12 |
| Jaw Capacity | 2 in |
Product Details
| Type | Pipe Wrench |
| Material | Aluminum |
| Description | Straight Pipe Wrench |
| Color | Gray |
| Manufacturers Part Number | R47057 |
| Brand | RIGID |