Irwin® Vise-Grip® 36" Cast Aluminum Pipe Wrench This durable, lightweight 36" wrench has a 5" pipe capacity. Heavy-duty cast aluminum housing is 40% lighter than cast iron and easier to maneuver. I-Beam handle and wide design for better weight distribution and maneuverability. Hardened teeth and heat-treated drop forged jaw resist breakage. Easy-spin adjusting nut is heat treated for added durability. Lifetime guarantee.
Features: Constructed from the highest grade cast iron, forged and heat treated to ensure maximum durability Unique hammer head design provides a flat surface for hammering Easy-spin adjusting nut is heat-treated for durability Wide I-beam handle design provides better weight distribution Drop-forged jaw is heat-treated to resist distortion or breakage Hardened teeth provide tremendous bite Housing constructed of heavy-duty cast iron
The Crescent aluminum pipe wrenches are perfect for numerous plumbing and MRO applications. These wrenches utilize our patent pending K9™ jaw teeth, allowing for up to 30° of additional pipe biting access. They exceed the federal torque load specifications by over 140%. In addition, they feature a 2-start adjustment thread pitch for twice as quick pipe wrench adjustment. Features: K9™ jaw technology allows teeth to bite in an arc of 30° for greater access in tight spaces 25% larger bite surface provides maximum grip helping to increase tooth durability and life ...