Features:
- Easy installation
- Durable construction extends life
- High efficiency - cools better for less
- Compatible with UltraCool model CP70 (1 pad needed)
This product will be restocked soon
Weights & Dimensions
| Width | 15-3/4 in |
| Depth | 2 in |
| Height | 14-3/4 in |
| Weight | 1 lbs |
Product Details
| Includes | 1 Pad (2 x 10.5 x 18.75) |
| Material | Cellulose Fiber |
| Package Quantity | 1 |
| Manufacturers Part Number | 110132-3 |
| For Use With | UltraCool CP70 |
| Brand | Champion Cooler |