Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CWIH

Model # :WB241531

MPN #: 16SF06227-R

Rigid Plate Caster 6" Full Pneumatic Wheel 200 Lb. Capacity

Product Description
FULL PNEUMATIC CASTER

Transport delicate parts and materials virtually on air. Shock-absorbing, full pneumatic tired, roller bearing wheel absorbs vibrations which could be harmful to load, while protecting floors. Corrosion-resistant electroplated casters provide years of dependable service. Black rubber tires.

PRICE
$62.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Height7-1/4 in
Weight Capacity200 lbs
Wheel Diameter6 in
Plate Size4-1/2 x 4 in
Bolt Spacing2-5/8 to 3 x 3 to 3-5/8 in

Product Details

Assembly RequiredNo
Wheel MaterialRubber
TypeMedium/Heavy Duty
Brake TypeNo Brake Included
ColorBlack
Caster TypeRigid
Caster Rig MaterialSteel
Ply Rating4
Caster IndexPneumatic
BrandCWIH