Medium Duty Swivel Plate Caster 3-1/2" Hard Rubber Wheel 275 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
MEDIUM DUTY CASTER
Ideal when increased capacity is required. Smooth and easy movement over a variety of surfaces.
Ideal when increased capacity is required. Smooth and easy movement over a variety of surfaces.
PRICE
$18.75
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 4-3/4 in |
| Weight Capacity | 275 lbs |
| Wheel Diameter | 3-1/2 in |
| Plate Size | 3-5/8 x 2-1/2 in |
| Bolt Spacing | 1-3/4 x 2-7/8 in |
Product Details
| Assembly Required | No |
| Wheel Material | Rubber |
| Type | Medium Duty |
| Brake Type | No Brake Included |
| Caster Type | Swivel |
| Caster Index | Sanitation |
| Brand | CWIH |