Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Medline

Model # :WBB3132348

MPN #: MDS3317500

Medline Ring Cutter, Round Handle, 6-1/2" L

Product Description
Features:
  • Specialized emergency tool designed to cut rings off fingers
  • Made of the finest German stainless steel
  • Surgical grade to provide the highest level of craftsmanship


PRICE
$109.95

1
1
Free Shipping Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-1/2 in

Product Details

Manufacturers Part NumberMDS3317500
BrandMedline