Novatek Ring Filter For Novair 2000, 24"W x 1/2"D x 24"H, 12/Pack
Write a Review
|
Questions & Answers (0)
Product Description
Ring prefilter for Novair 2000, 24x24 (12 Pack).
PRICE
$125.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 1/2 in |
| Height | 24 in |
| Weight | 11.3 lbs |
Product Details
| Type | Ring Filter |
| Material | Poly |
| Color | White |
| Manufacturers Part Number | F4015PK |
| For Use With | Novair 2000 |
| Brand | Novatek |