x

Take 15% off your entire order!

Offer applied at checkout

Riser Clamp 3/4"

Riser Clamp 3/4"

Item #: WBB359574

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 32

Price: $3.88

Save $0.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RISER CLAMP 3/4"

STANDARD RISER CLAMP, Designed for supporting and stabilizing vertical pipe runs.

  • PIPE OD 1.05
  • DIMENSION B 2-5/16
  • MATERIAL SIZE 8ga x 1
  • MAX REC LOAD LBS. 220
  • BOLT 3/8
  • DIMENSION A 8-13/16
  • PIPE SIZE INCHES 3/4
  • WEIGHT LBS 0.92
  • CONSTRUCTION Carbon Steel
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

32 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Riser Clamp 3/4"

Riser Clamp 3/4"

Item #: WBB359574

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant