x

Take 15% off your entire order!

Offer applied at checkout

Riser Copper Gard 2"

Riser Copper Gard 2"

Item #: WBB359643

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 19

Price: $6.35

Save $0.32 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RISER COPPER GARD 2"

EPOXY COATED (COPPER-GARD) COPPER TUBING RISER CLAMP, Designed for supporting and stabilizing vertical tubing runs. Copper epoxy coated (COPPERGARD). COPPER-GARD products offer superior corrosion protection due to the epoxy coating over electro-galvanized steel.

  • PIPE OD 2.125
  • DIMENSION B 3-3/8
  • MAX REC LOAD LBS. 500
  • MATERIAL SIZE 8ga x 1
  • BOLT 3/8
  • DIMENSION A 9-15/16
  • WEIGHT LBS 1.06
  • PIPE SIZE INCHES 2
  • CONSTRUCTION Carbon Steel - Copper Epoxy Coated
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

19 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Riser Copper Gard 2"

Riser Copper Gard 2"

Item #: WBB359643

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant