Frog Furnishings Riviera Adirondack Recycled Plastic 2-Seat Chair, White
Write a Review
|
Questions & Answers (0)
Product Description
The Frog Furnishings Riviera Adirondack 2-Seat Chair was built with extreme comfort and utility in mind. Each of the three chairs is with a 6 slatted contoured back. This chair reflects the traditional style of your modern Adirondack Chair. But with two seats, it is both practical and more comfortable than a traditional chair. The entire chair is made from Frog's Resinwood making the chair maintenance free. The product is UV stabilized to protect against fading. The hardware used is Marine Grade Stainless Steel, an industry first. Made in the USA.
PRICE
$1,075.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 58 in |
| Height | 40 in |
| Weight | 90 lbs |
| Seat Width | 19 in |
| Seat Depth | 48 in |
| Seat Height | 16 in |
Product Details
| Assembly Required | Yes |
| Type | Adirondack Chair |
| Color | White |
| Material | Resinwood |
| Manufacturers Part Number | PB ADRIVWHI |
| Indoor/Outdoor | Outdoor |
| Collection | Riviera |
| Brand | Frog Furnishings |
Warranty
| Warranty | 5 Years yr |