Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rice Lake

Model # :WBB2381068

MPN #: 133119

Rice Lake 250-10-2 Bariatric Handrail Scale, 1000 lb x 0.2 lb

Product Description
Rice Lake's 250-10-2 bariatric scale with handrail is designed for weighing patients who need extra support and safety. Advanced movement compensation technology eliminates error caused by involuntary movement of unsteady patients. Two heavy-duty rear wheels make it simple and effortless to move and store.

Features:
  • Capacity: 1000 lb x 0.2 lb (450 kg x 0.1 kg)
  • Platform Weighing Dimensions: 20 in x 25 in x 3 in
  • Handrail for support and safety
  • Two wheels for ease of portability
  • Motiontrap® (movement compensation technology)
  • Large 1-inch LCD display
  • Push-button or manual entry of tare weight
  • BMI (body mass index) function
  • Hold function
  • Unit of measure toggle or locking
  • Non-skid platform
  • EMR capable, USB
  • Powered by 6 AA batteries (included)
PRICE
$2,859.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length25 in
Width20 in
Height44-1/2 in
Weight Capacity1000 lbs
Weight66 lbs
Readability0.2 kg
Display Digit Height3/4" (1.9mm)
Unit of Measurementlb, kg
Pan/Platform Size20" x 25" x 3"
Height RodN

Product Details

Assembly RequiredYes
DisplayLCD
Power Supply9 VDC by 5 AA Alkaline Batteries (Included), AC Adapter (Not Included)
WheelsY
Operating Temperature50° - 104° F / 14° - 40° C
Manufacturers Part Number133119
BrandRice Lake
TypeBariatric Scale
ColorBlack, White
StyleColumn Style with Handposts
HandpostY
Package Quantity1
DescriptionBariactric Handrail Scale
InterfaceRS-232, USB
Battery Life Hours25 Hours of Continuous Use
Legal for TradeNo

Warranty

Warranty2 yr

Compliance & Certifications

Certificationsc-Met, E113986