Health O Meter 549KL Digital Baby Scale 44lb x 0.5oz/20kg x 10g W/ 19-1/4" x 13" Tray
Write a Review
|
Questions & Answers (0)
Product Description
The Health O Meter®; Professional 549KL Digital Pediatric Tray Scale is easy to use and suitable for pediatric environments and portable for home visits. The one-minute hold feature records the baby's weight after the child has been removed. It includes an easy to clean, sanitary tray. 2 Year Limited Warranty; Weight Capacity: 44 lb / 20 kg; Resolution: 0.5 oz / 10 g; Tray Size: 13" L x 19-3/8" W x 2-5/8" H; Display: 0.6" LCD; Powered by nine volt battery (included). Functions: lb / kg Conversion, lb / kg Lock Out, Zero Out / Tare, Auto Zero, Auto Off. 2 Year Limited Warranty.
PRICE
$289.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-1/8 in |
| Width | 19-3/8 in |
| Height | 4-5/8 in |
| Weight Capacity | 44 lbs |
| Platform Width | 13 in |
| Readability | 0.03 g |
| Pan/Platform Size | 19-3/8" x 13" x 2-5/8" |
| Platform Length | 19-3/8 in |
Product Details
| Type | Baby Scale |
| Display | LCD |
| Color | White |
| Power Supply | 9V (Included) |
| Description | Digital Pediatric Tray Scale |
| Manufacturers Part Number | 549KL |
| Brand | Health O Meter |
Warranty
| Warranty | 2 yr |