Health O Meter 522KL Digital Pediatric Tray Scale 50 lb Capacity, 24-1/8" x 14-1/2" x 2-5/8"
Write a Review
|
Questions & Answers (0)
Product Description
The Health O Meter®; Professional 522KL Digital Pediatric Tray Scale has a capacity of 50 lb / 23 kg and resolution of 0 - 20 lb 0.2 oz / 20 - 50 lb 0.5 oz, 0 - 9 kg / 5g; 9 - 23 kg / 10 g. It has EMR connectivity via optional Pelstar Wireless Technology and a 1" LCD display. Functions: lb / kg conversion, lb /kg lockout, Zero Out / Tare, Hold / Release, Auto Zero, Auto Off. Sanitary easy-to-clean tray measures 24-1/8" W x 14-1/2" D x 2-5/8" H. Built-in Measuring Tape: 0" - 23" / 0 cm - 58 cm, six AA batteries included, Optional 100-240V adapter (order # ADPT31), 2 Year Limited Warranty. Optional mechanical or digital height rods to attach to scale are sold separately.
PRICE
$435.95
1
1
Free Shipping Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 24-1/8 in |
| Height | 23-1/8 in |
| Weight Capacity | 50 lbs |
| Platform Width | 14-1/2 in |
| Readability | 0 - 20 lb 0.2 oz / 20 - 50 lb / 0.5 oz; 0 - 9 kg / 5g; 9 - 23 kg / 10 g g |
| Pan/Platform Size | 24-1/8" x 14-1/2" x 2-5/8" |
| Platform Length | 24-1/8 in |
Product Details
| Type | Tray Scale |
| Display | LCD |
| Color | White |
| Power Supply | 6 AA (Included) |
| Description | Digital Pediatric Tray Scale, EMR Connectivity, Built In Measuring Tape |
| Package Quantity | 1 |
| Manufacturers Part Number | 522KL |
| Brand | Health O Meter |
Warranty
| Warranty | 2 yr |