NestaFlex® 24"W Steel Roller Conveyor, Portable & Expandable, 3'5"L to 12'10"L
Write a Review
|
Questions & Answers (0)
Product Description
NestaFlex Conveyors Improve Efficiency, Provide Optimal Utility, and Lower Handling Costs. Each conveyor includes a retractable package stop, one set of couplers and adjustable legs with Heavy duty 5" x 1/2" swivel caster with 2 total lock brake casters on each end. Axle centers are 5-1/4" when fully extended.
PRICE
$2,415.00
1
1
Ships in 30 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Height | 36 in |
| Weight Capacity | 200 lbs |
| Weight | 201 lbs |
| Wheel Diameter | 5 x 1/2 |
| Min Leg Height | 36 in |
| Max Leg Height | 52 in |
| Axle Center | 5-1/4 in |
| Outside Radius | 44 in |
| Inside Radius | 18 in |
| Adjustable Length | 3'5" to 12'10" |
Product Details
| Assembly Required | No |
| Type | Gravity Roller Conveyor |
| Color | Silver |
| Material | Steel |
| Manufacturers Part Number | RLS24012S001 |
| Leg Sets per Unit | 4 |
| Wheel/Roller Material | Steel |
| Brand | NestaFlex Conveyors |
Warranty
| Warranty | 18 mo |