Vibra Systems FMD-9 - Compression Mount 1200 Lbs. Max Load 1/2" Deflection
Write a Review
|
Questions & Answers (0)
Product Description
FMD Double deflection - compression mounts have great elasticity in axial-radial direction and provide excellent isolation from vibration and noise. This model is designed for compression loads and is not recommended for shear or tension load. Maximum recommended shock loads should not exceed 50% of maximum vertical load. Recommended Use: Motors, fans, pumps, compressors, transformers, electrical, lab-testing equipment, and cabinet enclosures, as well as HVAC and other industrial appliances.
PRICE
$80.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/2 in |
| Width | 3-3/8 in |
| Height | 2-7/8 in |
| Weight | 1 lbs |
| Mount Height | 2.875 in |
| Mount Hole Diameter | 2-3/8 Top Diameter in |
| Bolt Size | 1/2 - 13 in |
| Deflection | .5 in |
Product Details
| Color | Black |
| Material | Metal |
| Package Quantity | 1 |
| Manufacturers Part Number | FMD-9 |
| Rated Load | 1200 |
| Brand | Vibrasystems |
Warranty
| Warranty | 6 Months After Installation |