Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Milwaukee

Model # :WBB3163239

MPN #: 2426-20

Milwaukee® M12™ Cordless Lithium-Ion Multi-Tool (Tool Only), 12V

Product Description
The Milwaukee® M12™ Cordless LITHIUM-ION Multi-Tool offers versatility, power and control to complete problematic jobsite applications. Ideal for remodelers, flooring contractors, maintenance repair technicians and electricians, the cordless Multi-Tool cuts, grinds, sands and scrapes at odd angles and in areas difficult to work. It's powered by the M12™ REDLITHIUM Battery to deliver up to 25% more runtime than the competition. Use it to make flush or plunge cuts, remove grout, sand and tackle other awkward jobs. The M12 Multi-Tool operates from 5,000 to 20,000 OPM and allows users to match the speed to the application. The all-metal gear case provides high durability, while the over-molded, ergonomic handle offers extra control.

Features:
  • Powerful motor: Delivers 5,000 to 20,000 OPM
  • REDLITHIUM™ Battery Technology: Superior pack construction, electronics, and performance deliver more work per charge and more work over pack life than any battery on the market
  • Variable-speed dial: 12 settings allow users to match speed to application
  • On-board fuel gauge: Displays remaining runtime
  • Power Source - Cordless
Includes:
  • (1)M12™ Multi-Tool (Tool Only)(2426-20)
PRICE
$179.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10-1/4
Width4-3/4
Height8-7/16
Weight2 lbs

Product Details

Battery TypeLithium-Ion
TypeCordless Lithium-Ion Multi-Tool
ColorRed
No Load Speed5000 - 20000
StyleBare Tool
Voltage12 V
Includes(1) M12™ Multi-Tool (Tool Only)(2426-20)
Manufacturers Part Number2426-20
BrandMilwaukee
Speed5,000 - 20,000 ft/min

Warranty

Warranty2 Years Battery/5 Years Tool