Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Robinair

Model # :WBB207283

MPN #: 02965

Robinair 34788NI R-134a Recovery/ Recycle/ Recharging Station

Product Description
Robinair 34788NI R-134a Recovery/Recycle/Recharging Station

Robinair 34788NI machine recovers, recycles, evacuates, leak-test and recharges R-134a with improved 98.5% efficiency – unmatched by any competitor. The new design features a larger graphical display, automatic features including leak testing, automatic refrigerant refill and oil drain/inject – putting A/C lubricant back into the system. 34788 also boasts the ability to add a printer, USB data sharing, refrigerant identifier and wireless module for Wi-Fi or Bluetooth® communication. Program to recover, vacuum, leak test and charge without operating panel valves. A display reminds you to empty the graduated container to show the amount of oil to replace. Automatically inject oil back into the vehicle's A/C systems. Allows the user to store before and after service information by vehicle and print this information to provide to a customer. Notifies the user when service is complete, or if a problem has occurred. Monitors level after evacuation, informs of possible leak. Eliminates system-damaging air without monitoring gauges or opening valves. Maintains a user-selectable amount of refrigerant in an internal vessel and signals when it's time to change supply tank, no monitoring required. Defaults to 15 mins, programmable up to 99 mins. "Remaining time" is displayed. Multilingual display.

PRICE
$7,499.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length34 in
Width44 in
Height23 in
Weight230 lbs

Product Details

MaterialPlastic/Metal/Electronics
Max Voltage Source115V 60Hz V
Package Quantity1
ColorGray
Manufacturers Part Number02965
Operating Temperature50° F to 120° F
BrandRobinair