Robinair 1 Qt. Oil Vacuum Pump (Qty of 1) - 13203 - Pkg Qty 12
|
Questions & Answers (0)
Product Description
Robinair's oil is engineered to maintain maximum viscosity at high running temperatures and to improve cold weather starts. Laboratory tests prove that Robinair oil is more thermally stable in comparison to other leading brands, which means it resists breaking down due to heat for a longer period of time. Robinair oil has a lower moisture content than other oils, thanks to our special packaging and handling procedures. Moisture degrades the oil's purity, thinning it and reducing the pump's ability to reach a deep vacuum.
PRICE
$2,519.40 Sold in packages of 12 / $209.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-7/8 in |
| Width | 4-1/2 in |
| Height | 2-13/16 in |
| Weight | 2 lbs |
Product Details
| Material | Oil |
| Package Quantity | 12 |
| Description | Oil Vacuum Pump |
| Color | Black |
| Manufacturers Part Number | ROB13203 |
| Brand | Robinair |