Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




OTC

Model # :WBB3215114

MPN #: 5039

OTC Charged Air Cooler Tester Kit, 0 - 60 PSI

Product Description
OTC's Charged Air Cooler Tester is the easy way to find air leaks in charged air cooler systems on class 7 and 8 truck engines. Large, easy to read 2-1/2 inch pressure gauge is calibrated 0-60 PSI. Kit includes regulator, relief valve, and two safety cables. Quick disconnect air fittings attach to 3 inch, 3-1/2 inch, or 4 inch cooler hoses. Value is at the core of the OTC tool and equipment portfolio. For a simple repair or the most complex drivability concern, these award-winning tools universally solve problems faster, and at better value, than any other product line available. Whether it's a specialty tool or unique piece of service equipment, OTC provides top solutions to modern automotive service challenges while increasing technicians productivity and shop profits.

Features:
  • OTC's Charged Air Cooler Tester is the easy way to find air leaks in charged air cooler systems
  • For use on class 7 and 8 truck engines
  • Large, easy to read 2-1/2 inch pressure gauge reads 0-60 PSI
  • Kit includes regulator, relief valve, and two safety cables
  • Quick disconnect air fittings attach to 3 inch, 3-1/2 inch, or 4 inch cooler hoses


PRICE
$559.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

StylePressure Test Kit
TypeAir Cooler Tester
Package Quantity1
DescriptionAir Cooler Tester
ColorGray/Yellow
Manufacturers Part Number5039
BrandOTC