Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Rust-Oleum

Model # :WBB686436

MPN #: 251286

Rust-Oleum 5600 System <100 VOC Acrylic Urethane Floor Paint, Safety Yellow Gallon Can - 251286 - Pkg Qty 2

Product Description
Rust-Oleum 5600 System <100 VOC Acrylic Urethane Floor Paint Safety Yellow

Spruce up your facility floor with low odor, roll and go floor paint. Convenient, ready-to-use with no measuring or mixing. Protects concrete floors from dusting, water damage, staining and mildew. Excellent coverage over new and previously coated surfaces. Accepts next day foot traffic. Easy, brush, spray and roller application. Ideal for interior and exterior concrete floors, walkways, decks and patios in mild industrial and commercial environments exposed to heavy and light rubber wheeled traffic. Low odor and low VOC (<100 g/l)
PRICE
$197.90  Sold in packages of 2 / $98.95 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1 gal

Product Details

Type<100 VOC Acrylic Urethane Floor Paint
Size TypeCan
Package Quantity2
Description5600 System
ColorYellow
Manufacturers Part Number251286
BrandRust-Oleum