Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




dVault

Model # :WBB2195744

MPN #: DVWM0062SA-5

dVault Thru-Wall Package Drop Vault Plus DVWM0062SA w/Bottom Hold Rear Access - Copper Vein

Product Description
The Package Drop Vault Plus offers the Thru-Wall Package Drop with Tilt-Out Door (DVWM0062) with a locking bottom unit to safely store packages and mail. Designed and sized to fit between wall studs, the Package Drop Vault Plus easily installs in exterior residential walls including entry or garage walls.Standard Features
  • Made of 16 gauge galvanized steel.
  • Delivery door mechanism is set forward 4" for flush mount with exterior wall.
  • Fits between wall studs (16" centers).
  • Compartment for outgoing mail.
  • Commercial grade powder coat finish resists rust.
  • Security Drop Door-US Patent 6,347,737
  • Locking delivery hold (rear access); posi lock resists pry attacks.
  • Viewport for viewing items on backside.
  • Proudly made in the USA.


PRICE
$1,375.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width14-1/2 in
Depth21-1/8 in
Height51-1/2 in
Weight95 lbs
Collection Box Dimensions (W x D x H)14-1/2" x 17" x 34" in

Product Details

Assembly RequiredYes
Lock TypeMulti-Pin Posi-Lock System
TypeRear Access
ColorCopper Vein
SeriesDVWM0062SA
Notification FlagN
StyleThru-Wall Parcel Drop
Mounting LocationWall Stud Mount
MaterialGalvanized Steel
Number of Compartments2
Package Quantity2
Number of Collection Boxes1
Manufacturers Part NumberDVWM0062SA-5
Number of Parcel Boxes1
Number of Mailboxes1
BranddVault

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsMeets USPS Specifications